Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 30x32mm
Mfr # 2 30X32
Zoro # G9052937
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 370mm
- Size 30mm x 32mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 30X32
- Zoro # G9052937
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 370mm |
Size | 30mm x 32mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,30x32mm |
Description
Double Box End Wrench,Offset,30x32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bit Clip Holder (N268199)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Wrench, 37-51/64" L, Combination Style (31 KR 40-80)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-27)
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L (5MV19)
- Gedore Wrenches