Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 24x27mm
Mfr # 2 24X27
Zoro # G9052946
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 325mm
- Size 24mm x 27mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2 24X27
- Zoro # G9052946
- UPC # 04010886601846
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 325mm |
Size | 24mm x 27mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,24x27mm |
Description
Double Box End Wrench,Offset,24x27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- DRILL AMERICA 3/8"-27 HSS Plug Hand Tap (DWTST3/8-27P)
- VIM PRODUCTS Rails Socket Tray, 4 20-Clip (VIMV444)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- WILLIAMS Box End Wrench, 12-Point, 1 5/8 Inch Opening, Straight (JHWSFH-1810W)
- Gedore Box End Wrenches