Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 19x24mm
Mfr # 2 19X24
Zoro # G9052578
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 305mm
- Size 19mm x 24mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2 19X24
- Zoro # G9052578
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 305mm |
Size | 19mm x 24mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,19x24mm |
Description
Double Box End Wrench,Offset,19x24mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- KERSHAW DRIVETRAIN; Knife (8655)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- Gedore Wrenches