Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 13x17mm
Mfr # 2 13X17
Zoro # G9052788
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 245mm
- Size 13mm x 17mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2 13X17
- Zoro # G9052788
- UPC # 04010886601709
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 245mm |
Size | 13mm x 17mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,13x17mm |
Description
Double Box End Wrench,Offset,13x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Gun (1500U06)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (67H-50MM)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- WESTWARD Caliper, Dial, 0-12 In (4KU73)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- STAHLWILLE TOOLS Double ended ring Wrench Size 11/16 x 13/16 " L.300 mm (41443842)
- Gedore Box End Wrenches