Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 13x14mm
Mfr # 2 13X14
Zoro # G9052760
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 225mm
- Size 13mm x 14mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 13X14
- Zoro # G9052760
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 225mm |
Size | 13mm x 14mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,13x14mm |
Description
Double Box End Wrench,Offset,13x14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Sqre, 1/16"x 1/16"x 1/16" (646SD)
- REGAL CUTTING TOOLS M12 x 1.25 D5 3 Flt. Plug TC-SS Spiral Point Tap (030246TC)
- DANCO TRIM PULLER 10-3/4 in.L (ZN700001)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- Gedore Wrenches