Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 10x13mm
Mfr # 2 10X13
Zoro # G9052736
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 212mm
- Size 10mm x 13mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 10X13
- Zoro # G9052736
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 212mm |
Size | 10mm x 13mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,10x13mm |
Description
Double Box End Wrench,Offset,10x13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 5-5mm (664122 5,5)
- HYDE 1-1/2" Lifetime 2-Edge Replacement Scraper Blade (11050)
- WALTER Assembly Parts and Accessories, AP315-DC1108 (AP315-DC1108)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Box End Wrench, Offset, 80mm (2 A 80)
- STAHLWILLE TOOLS Double ended ring Wrench Size 14 x 15 mm L.245 mm (41041415)
- Gedore Box End Wrenches