Shop All Tool Storage Accessories
Gedore
Distance Module, Empty, 475 x 77 x 40mm
Mfr # 1500 ED-70 L
Zoro # G8499753
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 ED-70 L
- Zoro # G8499753
- Country of Origin Germany
- Category Tool Storage Accessories
Details
Item | Distance Module,Empty,475 x 77 x 40mm |
Description
Distance Module,Empty,475 x 77 x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9136)
- DAYTON Mounting Base (4RN65)
- WESTWARD Drop Head Auger, 1-3/8 Dx3-1/2 L, 8 in Cap (22XP47)
- GEDORE Distance Module, 475 x 77 x 40mm (1500 ED-70 K)
- UWS UTV Tool Box Hardware, UTV-59CA (UTV-59CA)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84290)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Red Bottom (TSF-48108-BLKRD)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH507CYLNDR (003-CH507CYLNDR)
- Gedore Tool Storage Accessories