Shop All Tool Storage Accessories
Gedore
Distance Module, 475 x 77 x 40mm
Mfr # 1500 ED-70 K
Zoro # G8769028
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 ED-70 K
- Zoro # G8769028
- Country of Origin Germany
- Category Tool Storage Accessories
Details
Item | Distance Module,475 x 77 x 40mm |
Description
Distance Module,475 x 77 x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2" (901280-C3)
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Red (5010)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- UWS Replacement Keys, KEYCH507 (KEYCH507)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- DICKIES Large Paint Brush / Tool Organizer Roll (57051)
- Gedore Tool Storage Accessories