Shop All Cutting Pliers
Gedore
Diagonal Cutter, 7"
Mfr # 8314-180 TL
Zoro # G9064609
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Swedish Pattern; Convex Handle Shape; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Diameter 1.6-2.0mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type Dipped
- Jaw Length 25mm
- Jaw Width 26mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8314-180 TL
- Zoro # G9064609
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 25mm |
Jaw Width | 26mm |
Overall Length | 185mm |
Details
Features | Swedish Pattern; Convex Handle Shape; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Diameter 1.6-2.0mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Cut | Bevel |
Finish | Black |
Item | Diagonal Cutter,7" |
Description
Diagonal Cutter,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- J.W. WINCO GN452.1-38-19-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-38-19-5/16-55)
- MALCO Malco HHD1 1/4-Inch Connext Magnetic Long Hand Driver (HHD1)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- KNIPEX 8" installation Pliers, Plastic Grip (13 81 8)
- Gedore Cutting Pliers