Shop All Cutter Parts
Gedore
Cutting Wheel 32 x 9, 9 x 6, 1mm
Mfr # 230421
Zoro # G8779169
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 230421
- Zoro # G8779169
- Country of Origin Germany
- Category Cutter Parts
Details
Item | Cutting Wheel 32 x 9,9 x 6,1mm |
Description
Cutting Wheel 32 x 9,9 x 6,1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rings, Ring, 4In Xl-C (20553)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/16 (53168)
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- GEDORE Spare Blade (E-8148)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- RIDGID Captive Screw, PK4 (69542)
- BN PRODUCTS 14-Inch Steel Cutting Blade, 1-Inch Arbor, 72-Tooth (RB-BNCE-130)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- Gedore Cutter Parts