Shop All Cutter Parts
Gedore
Cutting Wheel, 20 x 6.2 x 4.8mm
Mfr # E-2180 5 A
Zoro # G8778819
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E-2180 5 A
- Zoro # G8778819
- Country of Origin Spain
- Category Cutter Parts
Details
Item | Cutting Wheel,20 x 6.2 x 4.8mm |
Description
Cutting Wheel,20 x 6.2 x 4.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- DOTCO Grease Fitting (1463PT)
- DRILL AMERICA #1-9 Carbon Steel Screw Extractor Set (DEWEZS1-9)
- GEDORE Spare Blade (E-8148)
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- QEP Replacement Scraper Blade, 7 In, For 2WFF1 (75007Q)
- WHEELER-REX Blade, Wheeler Rex (3293)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- Gedore Cutter Parts