Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Crowbar, 1500mm, Features: With Straight Cuttingedgeandpoint
Mfr # 122-1500
Zoro # G8503901
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Straight Cuttingedgeandpoint
- Overall Length 1500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 122-1500
- Zoro # G8503901
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1500mm |
Details
Features | With Straight Cuttingedgeandpoint |
Item | Crowbar,1500mm |
Description
Crowbar,1500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-705 Regular Double Keyed Darby, Mag 42" (22-705)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- ESTWING MFG CO I-BEAM PRY BAR 18 in. (PB-18)
- OTC Jimmy Bar 18 (OT7166)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- MAYHEW PRY BAR LINE UP 3/4" X 20" (MY75002)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round, 36-Inch (3246)
- Gedore Nail Pullers, Wrecking and Pry Bars