Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Crowbar, 1500mm, Features: With Curved Cutting Edge And Point
Mfr # 123-1500
Zoro # G8503962
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Curved Cutting Edge And Point
- Overall Length 1500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 123-1500
- Zoro # G8503962
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1500mm |
Details
Features | With Curved Cutting Edge And Point |
Item | Crowbar,1500mm |
Description
Crowbar,1500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- MILWAUKEE TOOL 5/8" Diamond Max Hole Saw (49-56-0513)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- GEDORE Universal Prybar, 380mm (140-380)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- ROADPRO Pry Bar, 18" (SST-50103)
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- MAYHEW Mini-Hook and Pick Set, 4 Pc (60003)
- Gedore Pullers and Separators