Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Crowbar, 1500mm, Features: With Claw And Point
Mfr # 124-1500
Zoro # G8503953
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Claw And Point
- Overall Length 1500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 124-1500
- Zoro # G8503953
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1500mm |
Details
Features | With Claw And Point |
Item | Crowbar,1500mm |
Description
Crowbar,1500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- GEDORE Universal Prybar, 380mm (140-380)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- VAUGHAN Hatchet Rig Bldr 28Oz 17In L (RB28)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- PROTO PRY BAR (PO2140)
- STEEL GRIP PRY BAR 15"" SG (2260107)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-3-S)
- Gedore Pullers and Separators