Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Crowbar, 1500mm, Features: Heavy Duty, With Round Head And Cutting Edge
Mfr # 151-1500
Zoro # G8777120
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty, With Round Head And Cutting Edge
- Overall Length 1500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 151-1500
- Zoro # G8777120
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1500mm |
Details
Features | Heavy Duty, With Round Head And Cutting Edge |
Item | Crowbar,1500mm |
Description
Crowbar,1500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- MAKITA Makita 417836-4 Safety Cover B (458789-8)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- GENERAL TOOLS Flexible Steel Rule, 150x12mm (305ME)
- GEDORE Universal Prybar, 380mm (140-380)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 24" (63124)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- BOSCH 2/3 Jaw, 5 Ton Mechanical Grip-0-Matic Puller, 1026 (1026)
- APEX TOOL GROUP Apex Tool 243888 Mechanic Pry Bar Set; 3 Piece (243888)
- Gedore Pullers and Separators