Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Crowbar, 1000mm, Features: With Curved Cutting Edge And Point
Mfr # 123-1000
Zoro # G8777279
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Curved Cutting Edge And Point
- Overall Length 1000mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 123-1000
- Zoro # G8777279
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1000mm |
Details
Features | With Curved Cutting Edge And Point |
Item | Crowbar,1000mm |
Description
Crowbar,1000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- ROBERTS Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 (20-5313AC)
- BETA T-Handle Wrench, T30 (009510830)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- STECK MANUFACTURING Easy Pry Tool (21730)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- PROTO Pry Bar Set, Pieces 4, Alloy Steel (J2156S)
- BON TOOL Bon 27-198 San Angelo Digging Bar, 17 Lb 72" (27-198)
- Gedore Nail Pullers, Wrecking and Pry Bars