Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Crowbar, 1000mm, Features: With Claw And Point
Mfr # 124-1000
Zoro # G8504078
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Claw And Point
- Overall Length 1000mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 124-1000
- Zoro # G8504078
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1000mm |
Details
Features | With Claw And Point |
Item | Crowbar,1000mm |
Description
Crowbar,1000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2 In. Circular Saw (2833-20)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- WISS Snip Strt (M3R)
- PRO-SERIES 6" Pro-Series Quick Slide Drill Press Vise (3900-0186)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- PINPOINT 24 in. Gooseneck Wrecking Prybar (PI3488487)
- AMES 1X48 GOOSENECK WRECKING BAR (1173000)
- OTC Puller Blind Hole Ns 062294,33865 (33865)
- BON TOOL Bon 84-632 Rocker Bar, 24" (84-632)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- Gedore Pullers and Separators