Shop All Plier Sets
Gedore
Crimping Pliers Set Industrial
Mfr # S 8140 J
Zoro # G8770927
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Features Module Inserts Changeable Without Tools, Specific Requirements For Industrial Maintenance
- Includes (1) Mfr. No. 8140; (1) Mfr. No. 8140-02; (1) Mfr. No. 8140-06; (1) Mfr. No. 8140-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # S 8140 J
- Zoro # G8770927
- UPC # 04010886855287
- Country of Origin Sweden
- Category Plier Sets
Details
Number of Pieces | 4 |
Features | Module Inserts Changeable Without Tools, Specific Requirements For Industrial Maintenance |
Includes | (1) Mfr. No. 8140; (1) Mfr. No. 8140-02; (1) Mfr. No. 8140-06; (1) Mfr. No. 8140-18 |
Item | Crimping Pliers Set Industrial |
Description
Crimping Pliers Set Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOKAZINE A010040VP Fresh Water Hose End Protector With Spring (TI6272)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A234)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- KNIPEX 6 Piece Bi-Material Grip Precision Plier Set Ergonomic Handle (00 20 16 P ESD)
- IRWIN IRWIN VISE-GRIP 2078709 Groovelock Pliers Set; 2 pc. (VSG-2078709)
- Gedore Plier Sets