Shop All Wire Strippers & Crimpers
Gedore
Crimp Wrench For Big Terminals, 500mm
Mfr # 8153
Zoro # G8502212
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500mm
- Features Ratchet Mechanism Developed for Uniform, Reliable Crimping of Non-Insulated Crimp Lug Terminals to Conductors and to Secure Completed Crimping Cycles and Positive Locking; Asymmetrical Press Inserts for Optimal Termination; Press Inserts Mark the Connector, to Allow the Correct Use of the Tool to be Checked; Long Handles Enable Double-Handed Use and Effortless Crimping
- Application Big Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8153
- Zoro # G8502212
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 500mm |
Details
Features | Ratchet Mechanism Developed for Uniform, Reliable Crimping of Non-Insulated Crimp Lug Terminals to Conductors and to Secure Completed Crimping Cycles and Positive Locking; Asymmetrical Press Inserts for Optimal Termination; Press Inserts Mark the Connector, to Allow the Correct Use of the Tool to be Checked; Long Handles Enable Double-Handed Use and Effortless Crimping |
Application | Big Terminals |
Item | Crimp Wrench For Big Terminals,500mm |
Description
Crimp Wrench For Big Terminals,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- PFERD 8" Knife File - Second Cut (11056)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- BETA Crimping Plier (016030010)
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- Gedore Wire Strippers & Crimpers