Shop All Nut Setters and Bit Holders
Gedore
Cranked Allen Socket, Screwdriver Xzn M4
Mfr # 42 X 4
Zoro # G8765071
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Steel
- Bit Style Allen
- Measurement Type Metric
- Finish Chromated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 42 X 4
- Zoro # G8765071
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Point Size | M4 |
Details
Material | Vanadium Steel |
Bit Style | Allen |
Measurement Type | Metric |
Finish | Chromated |
Number of Pieces | 1 |
Standards | DIN 65253; DIN 2325 |
SAE or Metric | Metric |
Item | Cranked Tork Socket,Screwdriver Xzn M4 |
Description
Cranked Tork Socket,Screwdriver Xzn M4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- KO-KEN Nut Setter 8mm 6 Point 50mm 1/4 Hex Drive (113.50-8)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" (QR-M-490-A)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- QUALTOOL Bit Holder, Mag, Hex Drv, 3"L (MBH 1/4)
- VEGA Magnetic Nut Setter Set, 5 pieces (165MNCS5)
- Gedore Nut Setters and Bit Holders