Shop All Nut Setters and Bit Holders
Gedore
Cranked Allen Socket, Screwdriver Xzn M18
Mfr # 42 X 18
Zoro # G8764931
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Steel
- Bit Style Allen
- Measurement Type Metric
- Finish Chromated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42 X 18
- Zoro # G8764931
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Point Size | M18 |
Details
Material | Vanadium Steel |
Bit Style | Allen |
Measurement Type | Metric |
Finish | Chromated |
Number of Pieces | 1 |
Standards | DIN 65253; DIN 2325 |
SAE or Metric | Metric |
Item | Cranked Tork Socket,Screwdriver Xzn M18 |
Description
Cranked Tork Socket,Screwdriver Xzn M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 28mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5328MCF)
- BLACK & DECKER Clamp Washer (761351-00)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF213BPF)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-8502)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- VEGA Magnetic Nut Setter Set, 5 pieces (165MNCS5)
- STEALTHMOUNTS Bit Holder for Milwaukee M18- 2 Pack, 2PK (BH-MW18-RED-2)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- Gedore Nut Setters and Bit Holders