Shop All Nut Setters and Bit Holders
Gedore
Cranked Allen Socket, Screwdriver Xzn M14
Mfr # 42 X 14
Zoro # G8764968
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Steel
- Bit Style Allen
- Measurement Type Metric
- Finish Chromated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42 X 14
- Zoro # G8764968
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Point Size | M14 |
Details
Material | Vanadium Steel |
Bit Style | Allen |
Measurement Type | Metric |
Finish | Chromated |
Number of Pieces | 1 |
Standards | DIN 65253; DIN 2325 |
SAE or Metric | Metric |
Item | Cranked Tork Socket,Screwdriver Xzn M14 |
Description
Cranked Tork Socket,Screwdriver Xzn M14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter Set, 1/4", 5/16", 3/8", Stl, PK3 (IWAF242-3)
- PROTECTIONPRO Knife Wrapped - Plastic, Multicolor (PR2655947)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- WILLIAMS Bit Holder 3/8" Drive (31013)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0532)
- VEGA Nutsetter, 9/16 Mag Nutsetter x 2-9/16 (165MN916SDS)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- VEGA Bit Holder, 7/16 x 1/2 Quick Release Squ (3HQ716SK)
- Gedore Screwdrivers and Nutdrivers