Shop All Nut Setters and Bit Holders
Gedore
Cranked Allen Socket, Screwdriver Xzn M10
Mfr # 42 X 10
Zoro # G8764922
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Steel
- Bit Style Allen
- Measurement Type Metric
- Finish Chromated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 42 X 10
- Zoro # G8764922
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Point Size | M10 |
Details
Material | Vanadium Steel |
Bit Style | Allen |
Measurement Type | Metric |
Finish | Chromated |
Number of Pieces | 1 |
Standards | DIN 65253; DIN 2325 |
SAE or Metric | Metric |
Item | Cranked Tork Socket,Screwdriver Xzn M10 |
Description
Cranked Tork Socket,Screwdriver Xzn M10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Centering Bit (DW5945)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- EAGLE TOOL US Flexible Extension, 54 In. L (EX18754)
- OTC Pulling Jaws For 1179 8 Way Slide Hammer (34698)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- MAKITA 9/16" x 3" Hollow Socket (B-43290)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- Gedore Nut Setters and Bit Holders