Shop All Service & Pump Wrenches
Gedore
Corner Valve Socket, Wrench 82mm
Mfr # 314000
Zoro # G8505347
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 314000
- Zoro # G8505347
- Country of Origin Germany
- Category Service & Pump Wrenches
Details
Item | Corner Valve Socket,Wrench 82mm |
Description
Corner Valve Socket,Wrench 82mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED RATCHET Xtra Long CHROME Grip Hndl 3pc S (EZMR482XLC)
- CENTRAL TOOLS DIAL INDICATOR SET/0-1 (CE3D102)
- MILWAUKEE TOOL 9-Pc. Thin Wall Deep Impact Socket Set W/1/4 in. Hex To 1/2 in. Square Adapter & Plastic Case (ML49-66-4484)
- SUPERCUT 162-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200485)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- URREA Service Wrench, 2" opening size (U3564)
- PROTO Satin Metric Service Wrench 48 mm (J3548M)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- WILLIAMS Williams Service Wrench, 27mm (3527M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 24MM 30 DEG ANGL (MT1224MM)
- JB INDUSTRIES Service Wrench (T21127U)
- Gedore Wrenches