Shop All Hand Ratchets
Gedore
Construction Ratchet, 27 x 32mm
Mfr # 29 27X32
Zoro # G8760162
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 402mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 29 27X32
- Zoro # G8760162
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Overall Length | 402mm |
Details
Item | Construction Ratchet,27 x 32mm |
Reversing | Yes |
Description
Construction Ratchet,27 x 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Brite 4"Molding Adhesive/Stripe Removal Disc (MMM7501)
- INGERSOLL-RAND 8" Long Nose Pliers (CRMO) (IR) (755606)
- LEVITON Plastic Medium Base Socket Adapter (00128-000)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Universal Joint Socket, Chrome (D008713)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- FRED V. FOWLER CO. INC Fred V. Fowler Fow72-585-500 Chrome Flex Arm Magnetic Indicator (FOW72-585-500)
- Gedore Sockets & Ratchets