Shop All Hand Ratchets
Gedore
Construction Ratchet, 24 x 30mm
Mfr # 29 24X30
Zoro # G8498058
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 402mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 29 24X30
- Zoro # G8498058
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Overall Length | 402mm |
Details
Item | Construction Ratchet,24 x 30mm |
Reversing | Yes |
Description
Construction Ratchet,24 x 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- S&G TOOL AID 1/2" SPIN-A-RATCHET (SG13200)
- Gedore Hand Ratchets