Shop All Hand Ratchets
Gedore
Construction Ratchet, 19 x 24mm
Mfr # 29 19X24
Zoro # G8760180
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 365mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 29 19X24
- Zoro # G8760180
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Overall Length | 365mm |
Details
Item | Construction Ratchet,19 x 24mm |
Reversing | Yes |
Description
Construction Ratchet,19 x 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #25 (54035)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPF5)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- Gedore Hand Ratchets