Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, Long 8-22mm
Mfr # 7 XL-0111
Zoro # G8493998
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style XL Combination
- Number of Pieces 11
- Wrench Head Sizes 8mm to 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL-0111
- Zoro # G8493998
- UPC # 04010886610497
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 8mm to 22mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | XL Combination |
Number of Pieces | 11 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,Long 8-22mm |
Description
Combination Wrench Set,Long 8-22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- PROTO 1/2" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5338FL)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92128)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- NON STOP AUTO TOOLS Ultrafine Reversible Ratcheting Combination Wrench Set, 12Pcs Metric 819 mm W Tray (NS71000-12MT)
- K-TOOL INTERNATIONAL Combination Wrench Set, 12 Piece, (KTI41301)
- Gedore Wrenches