Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, Long 10-32mm
Mfr # 7 XL-012
Zoro # G8757730
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style XL Combination
- Number of Pieces 12
- Wrench Head Sizes 10mm to 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL-012
- Zoro # G8757730
- UPC # 04010886609590
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm to 32mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | XL Combination |
Number of Pieces | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,Long 10-32mm |
Description
Combination Wrench Set,Long 10-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- DRILL AMERICA #68 HSS Polished Jobber Length Drill Bit (D/AP68)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54277)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- TENG TOOLS TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512RS)
- Gedore Combination Wrench Sets