Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, In 1/2 L-BOXX
Mfr # 1100 CT1-7
Zoro # G8768361
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Number of Pieces 12
- Includes Combination Spanner Set: (1) 7mm, (1) 8mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 22mm, (1) 24mm
- Wrench Head Sizes 7mm, 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1100 CT1-7
- Zoro # G8768361
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7mm, 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Number of Pieces | 12 |
Includes | Combination Spanner Set: (1) 7mm, (1) 8mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 22mm, (1) 24mm |
Measurement Type | Metric |
Item | Combination Wrench Set,In 1/2 L-BOXX |
Description
Combination Wrench Set,In 1/2 L-BOXX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 3/4" (01609)
- PROTEAM Intercept Micro Filter Bag, Fits SCP 10 (10 pk.) (107313)
- KRAFT TOOL Straight Arrow Serrated Groover, 36"x4 (CC003WS-150)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Set Of Open Flare Nut Wrenches, SAE or Metric: Metric (1500 ES-400)
- GEDORE Combination Wrench Set, 11 pcs., 8-22mm, Finish: Chrome plated (1 B-011)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- Gedore Combination Wrench Sets