Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 8 pcs., 8-19mm, Offset: 10 Degrees
Mfr # 1 B-080
Zoro # G8757590
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 8
- Includes Combination Spanner Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 13mm, (1) 14mm, (1) 17mm, (1) 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B-080
- Zoro # G8757590
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 8mm, 9mm, 10mm, 11mm, 13mm, 14mm, 17mm, 19mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 8 |
Includes | Combination Spanner Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 13mm, (1) 14mm, (1) 17mm, (1) 19mm |
Offset | 10 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,8 pcs.,8-19mm |
Description
Combination Wrench Set,8 pcs.,8-19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- AIRCAT Aircat 3/8" Butterfly Impact Wrench (1320)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- CRAFTSMAN V-Series(TM) SAE Combination Wrench Set (CMMT87300V)
- PERFORMANCE TOOL 20 In Sae/Mm 4 Way Lug Wrench, W9A (W9A)
- Gedore Wrenches