Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm
Mfr # 7-08
Zoro # G8493891
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 8
- Wrench Head Sizes 10mm to 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7-08
- Zoro # G8493891
- UPC # 04010886609156
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm to 24mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 8 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,8 pcs.,10-24mm |
Description
Combination Wrench Set,8 pcs.,10-24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310001)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MAKITA ImpactX(TM) Socket Adapter Set 2", 3 pcs (A-97673)
- IDEAL Replacement Stripmaster Blades (L-5563)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- APEX TOOL GROUP FLEX COMB GEARWRENCH 13pc SET (GWR9702D)
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (720)
- Gedore Combination Wrench Sets