Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 17 pcs., 6-22mm, SAE or Metric: Metric
Mfr # 7-017
Zoro # G8757697
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 17
- Wrench Head Sizes 6mm to 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7-017
- Zoro # G8757697
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 22 mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 17 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,17 pcs.,6-22mm |
Description
Combination Wrench Set,17 pcs.,6-22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF93102)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- Gedore Combination Wrench Sets