Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 12 pcs., 6-19mm, SAE or Metric: Metric
Mfr # 1 B-0112
Zoro # G8757618
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 12
- Includes Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 17mm, (1) 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B-0112
- Zoro # G8757618
- UPC # 04010886601280
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 12 |
Includes | Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 17mm, (1) 19mm |
Offset | 10 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,12 pcs.,6-19mm |
Description
Combination Wrench Set,12 pcs.,6-19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Speed Sander, 5" Pad Size, 6" L (VT4300)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (91161QPB154775)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- Gedore Wrenches