Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 12 pcs., 6-19mm, Finish: Chrome plated
Mfr # 7-0112
Zoro # G8757688
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 12
- Wrench Head Sizes 6mm to 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7-0112
- Zoro # G8757688
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 19 mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,12 pcs.,6-19mm |
Description
Combination Wrench Set,12 pcs.,6-19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- MIGHTY MAXX Wrench Combination Set 5pc Mtrc (083-21210)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set (81901)
- Gedore Wrenches