Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 12 pcs., 10-32mm, SAE or Metric: Metric
Mfr # 1 B-012
Zoro # G8757563
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 12
- Includes Combination Spanner Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 17mm, (1) 19mm, (1) 22mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B-012
- Zoro # G8757563
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 12 |
Includes | Combination Spanner Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 17mm, (1) 19mm, (1) 22mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm |
Offset | 10 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,12 pcs.,10-32mm |
Description
Combination Wrench Set,12 pcs.,10-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 35 mm Deep 12-Point Socket (SHD23335)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- IRWIN 8IN C-Clamp (225108)
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG02)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- Gedore Wrenches