Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 11 pcs., 8-22mm, SAE or Metric: Metric
Mfr # 7-011
Zoro # G8493928
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 11
- Wrench Head Sizes 8mm to 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7-011
- Zoro # G8493928
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 8mm to 32mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 11 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,11 pcs.,8-22mm |
Description
Combination Wrench Set,11 pcs.,8-22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7140)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC50R)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- Gedore Wrenches