Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 24mm
Mfr # 7 XL 24
Zoro # G9055755
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 400mm
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL 24
- Zoro # G9055755
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 400mm |
Head Size | 24mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,Extra Long,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V Replaces Makita 651172-0, 651121-7 and 651168-1 (L50-3)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1994456)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- GEDORE Open Ended Wrench, 14mm (894 14)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- Gedore Combination Wrenches