Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 22mm
Mfr # 7 XL 22
Zoro # G9055807
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 350mm
- Finish Chrome plated
- Head Size 22mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL 22
- Zoro # G9055807
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 350mm |
Head Size | 22mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,Extra Long,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Flare Nut Crowfoot Wrench (WCF16223)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- GEDORE Open Ended Wrench, 75mm (894 75)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- GEDORE Open Ended Wrench, 32mm (894 32)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- Gedore Combination Wrenches