Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 21mm
Mfr # 7 XL 21
Zoro # G9055868
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 340mm
- Head Size 21mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL 21
- Zoro # G9055868
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 340mm |
Head Size | 21mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,Extra Long,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- MINI-DYNAFILE II Vacuum Mini-Dynafile II Belt Tool (15002)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222N)
- WESTWARD 1/4 in Drive, 16mm 12 pt Metric Socket, 12 Points (10E882)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- GEDORE Tubular Box Wrench, 10x13mm (26 R 10X13)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240BASD)
- Gedore Combination Wrenches