Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 18mm
Mfr # 7 XL 18
Zoro # G9055691
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 295mm
- Head Size 18mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL 18
- Zoro # G9055691
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 295mm |
Head Size | 18mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,Extra Long,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Open-End Wrench, 1-5/8" opening dimension. (C910)
- GENERAL TOOLS MFG Frac Drill Gauge (24)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- GEDORE Open Ended Wrench, 32mm (894 32)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- TEKTON 31 mm Combination Wrench (WCB24031)
- Gedore Combination Wrenches