Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 10mm
Mfr # 7 XL 10
Zoro # G9055746
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 190mm
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 XL 10
- Zoro # G9055746
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 190mm |
Head Size | 10 mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,Extra Long,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Ferruled 5 Inch Long x 1/4 Inch Dia Wooden File Handle (19865)
- HAKKO/CHP Very Fine Point Tweezer, Tapered (5-SA)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/8 (C14873)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Open Ended Wrench, 46mm (894 46)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88368)
- Gedore Combination Wrenches