Shop All Combination Wrenches
Gedore
Combination Wrench, 9mm
Mfr # 1 B 9
Zoro # G9052219
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Overall Length 198mm
- Head Size 9/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 9
- Zoro # G9052219
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 198mm |
Head Size | 9/16" |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | SAE |
Head Offset Angle | 10° |
Description
Combination Wrench,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX BOOT/SHOE SCRAPER CINDER (10376760)
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Open Ended Wrench, 14mm (894 14)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- Gedore Wrenches