Shop All Combination Wrenches
Gedore
Combination Wrench, 9/16"
Mfr # 7 9/16AF
Zoro # G9055107
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 180mm
- Finish Chrome plated
- Head Size 9/16"
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 9/16AF
- Zoro # G9055107
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 180mm |
Head Size | 9/16" |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Rebuilt Kit For Jsm-612 Belt Sander (RBK-612)
- STEELMAN 3/4" Drive x 27mm 6-Point Impact Socket (79250)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- GEDORE Combination Wrench, 3mm (7 3)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- CHANNELLOCK 2-1/8 in. Combo Wrench (302985)
- Gedore Wrenches