Shop All Combination Wrenches
Gedore
Combination Wrench, 8mm
Mfr # 7 8
Zoro # G9054757
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 120mm
- Head Size 8mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7 8
- Zoro # G9054757
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 120mm |
Head Size | 8mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8" Impact Wrench (2454-20)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 3/8 in Radius (CF173PF)
- CAPRI TOOLS 1/2 in Drive 21 mm 6-Point Metric Deep Impact Socket (5-5221)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Open Ended Wrench, 100mm (894 100)
- GEDORE Open Ended Wrench, 25mm (894 25)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- PROTO Combination Wrench, 15-7/8" L, 12 Points (J1238-T500)
- Gedore Wrenches