Shop All Combination Wrenches
Gedore
Combination Wrench, 7mm, Includes: Not Applicable
Mfr # 7 7
Zoro # G9054930
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 110mm
- Head Size 7mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 7
- Zoro # G9054930
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 110mm |
Head Size | 7mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 330mm L 1-5/8" Cap. Pipe Wrench, S Shape, Fast Adjust (83 60 010)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 29/32 (C17056)
- OSG Jobber Drill Bit, 5.54mm, HSS-E (8597554)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6268)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- Gedore Wrenches