Shop All Combination Wrenches
Gedore
Combination Wrench, 70mm
Mfr # 1 B 70
Zoro # G9052368
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1 B 70
- Zoro # G9052368
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 760mm |
Head Size | 70mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,70mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- MILWAUKEE TOOL 2-1/4 in. Carbide Grit Hole Saw (49-56-0449)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Combination Wrench, 3.5mm (7 3,5)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- GEDORE Open Ended Wrench, 46mm (894 46)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- Gedore Combination Wrenches