Shop All Combination Wrenches
Gedore
Combination Wrench, 5mm
Mfr # 7 5
Zoro # G9054915
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 92mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7 5
- Zoro # G9054915
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 92mm |
Head Size | 5mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins (MOS-2428)
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-02)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Bare Tool (DCD130B)
- FLORIDA PNEUMATIC 1/4 in. Die Grinder (FP-3751R)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- CRAFTSMAN Wrenches, 30mm Standard Metric Combinati (CMMT42935)
- Gedore Wrenches