Shop All Combination Wrenches
Gedore
Combination Wrench, 5/8"
Mfr # 7 5/8AF
Zoro # G9055195
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Measurement Type SAE
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 5/8AF
- Zoro # G9055195
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 200mm |
Head Size | 5/8" |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/16-14 Nc (96207)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (440-TX-27-H-5PK)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6133F)
- GEDORE Combination Wrench, 22mm (1 B 22)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Combination Wrench, 15mm (1 B 15)
- MILWAUKEE TOOL 19mm Metric Ratcheting Combination Wrench (45-96-9319)
- Gedore Combination Wrenches