Shop All Combination Wrenches
Gedore
Combination Wrench, 5.5mm
Mfr # 7 5,5
Zoro # G9054921
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 92mm
- Head Size 5.5mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 5,5
- Zoro # G9054921
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 92mm |
Head Size | 5.5mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12PC BRASS PUNCH AND SCRAPER METRIC (MAY61397)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- STARRETT Taper Gage (269B)
- SG TOOL AID Wire Stripper (19000)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEDORE Open Ended Wrench, 100mm (894 100)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- Gedore Wrenches